Thermal Winter Power Rigger - Size 10 Yellow/Black High Visible Strip Cuffed Cut Resistant Glove (Pair)

Order Code: ZT3285148S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Top-quality, split leather rigger glove with thermal Thinsulate™ fleece liner. The Winter Power Rigger has additional pieces of leather across the knuckles and covering the wrist to protect the wearer, along with a HI-VIS strip across the knuckles for increased visibility. This rigger features a knit wrist on the cuff, to increase thermal properties; offer a secure fit, and; to eliminate the risk of objects/debris getting inside the glove.

Product Code – RS1C-TH

Size – 10


EN388:2016 – 3143X

Applications include – General/Metal Handling, Agriculture, Rigging, Construction, Forestry, Warehousing, Utilites, Applications where additional warmth is required…

See full description
Specifications for Thermal Winter Power Rigger - Size 10 Yellow/Black High Visible Strip Cuffed Cut Resistant Glove (Pair)
  • Material
    Split leather
  • Colour
    Yellow/Black
  • Size
    10
  • Product Type
    Rigger Glove

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome