Twaron Heat Sleeve 18" - 14" Yellow Stretch Fit No Melting Point Pred Twaron Heat Resistant Sleeve

Order Code: ZT3285029S

£4.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.590%
10 - 19£4.414%
20 - 49£4.228%
50 +£4.0412%


Description

The Twaron® sleeve is a yellow, Twaron®, one-piece, cut & heat-resistant sleeve – achieving cut level C under EN388:2016, and contact heat level 1 under EN407:2003. The Twaron® sleeve features elasticated ends and a thumbhole, for a secure, comfortable fit – allowing free movement of the hand/wrist. Twaron® has no melting point, and only begins to degrade around 500oC. These sleeves are available in 14″ or 18″.

Product Code – TW-SL

Sizes – 14″ or 18″ in lengh


EN388:2016 – 1X4XC

EN407:2003 – X1XXXX

Applications include – Steel/Metal Work, Engineering, Agriculture, Automotive, Light Welding, Fabrication – Applications where heat & cut protection are required.

See full description
Specifications for Twaron Heat Sleeve 18" - 14" Yellow Stretch Fit No Melting Point Pred Twaron Heat Resistant Sleeve
  • Standards Met
    EN388, 2016
  • Product Type
    Heat Sleeve
  • Colour
    Yellow
  • Size
    14in
    18in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome