0
1
2
3

Ultima Rhino Deluxe Split Leather Reinforced Grey Welding Gauntlets - Size 11

Order Code: ZT1177225X

£8.99 Inc VAT (20%)


Description

Deluxe Rhino Reinforced Welder's Gauntlets
Constructed from top quality 'A' grade cow split leather verage thickness 1.3mm). This glove is of the very highest standard in protection and comfort, being fully sewn with Kevlar® and having the additional benefits of a 4mm foam lining together with a spark resistant fleece lining, resulting in extra comfort and added protection. CE approved to EN12477 (new standard supersedes EN407, EN388, EN420 & EN1149-2).
Size 11.
CAT II
Handling intermittently hot objects and materials in
high-heat environments.

See full description
Specifications for Ultima Rhino Deluxe Split Leather Reinforced Grey Welding Gauntlets - Size 11
  • Material
    Kevlar®
    Leather
  • EN407 - a. Burning Behaviour
    4
  • Liner Material
    Fleece
  • EN407 - b. Contact Heat
    1
  • MFR Part No.
    HSR/500
  • Colour
    Grey
  • EN407- d. Radiant Heat
    X
  • Coating
    Leather
  • Size
    11
  • EN407 - f. Large Molten Metal Splashes
    X
  • EN407 - c. Convective Heat
    4
  • EN407 - e. Small Molten Metal Splashes
    4
  • Series
    HSR/500 Ultima Rhino Deluxe
  • Standards Met
    EN388: 2003
    EN12477 Type-A
    EN407: 2004

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome