0
1
2

Ultima Superior Reinforced Welders Gauntlet

Order Code: ZT1177228X

£6.99 Inc VAT (20%)


Description

Ultima Superior Reinforced Welder's Gauntlets
Constructed from top quality 'A' grade cow split leather
(average thickness 1.3mm), this glove is of the very highest quality, with all seams being fully sewn with Kevlar® and fully welted for added durability, and benefiting from the extra protection offered by a palm and thumb reinforcement. CE approved to EN12477. (new standard supersedes
EN407, EN388, EN420 & EN1149-2).
CAT II
Handling intermittently hot objects and materials in
high-heat environments.

See full description
Specifications for Ultima Superior Reinforced Welders Gauntlet
  • EN407 - b. Contact Heat
    1
  • Liner Material
    Fleece
  • EN407 - e. Small Molten Metal Splashes
    4
  • Series
    HSR/200 Ultima
  • Colour
    Red
  • EN407 - a. Burning Behaviour
    4
  • Coating
    Leather
  • EN407- d. Radiant Heat
    X
  • Size
    11
  • Material
    Leather
  • EN407 - f. Large Molten Metal Splashes
    X
  • EN407 - c. Convective Heat
    4
  • MFR Part No.
    HSR/200
  • Standards Met
    EN12477 Type-A
    EN388: 2003
    EN407:2004

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome