0
1
2

Welding Gauntlet, Sheepskin/Leather, Size L

Order Code: ZT1026286P

£8.39 Inc VAT (20%)


Description

Specifically designed for Tig welding, this pair of heavy-duty safety gauntlets deliver excellent protection against heat and abrasion to protect the hands and forearms against sparks and spatter.

Features and Benefits
• Heavy-duty sheepskin palm (0.8mm) for enhanced protection
• Excellent protection against sparks and spatter
• Long leather cuff for additional protection to the forearm

Typical Applications
• Automotive
• Engineering
• Manufacturing

Standards
• CE Category II
• EN 388:2016 2.1.1.1.X.
• EN 407:2004 4.1.2.X.4.X.
• EN 1149-2:1997
• EN 12477 - Welding standard

See full description
Specifications for Welding Gauntlet, Sheepskin/Leather, Size L
  • Coating
    Sheepskin
  • Colour
    White
  • Size
    Large
  • MFR Part No.
    LMW124 9
  • Material
    Leather
  • Overall Length
    340mm
  • Series
    LMW124 Tigmaster™
  • EN407 - f. Large Molten Metal Splashes
    X
  • EN407 - a. Burning Behaviour
    4
  • EN407- d. Radiant Heat
    X
  • EN407 - b. Contact Heat
    1
  • EN407 - e. Small Molten Metal Splashes
    4
  • EN407 - c. Convective Heat
    2
  • Standards Met
    EN 407:2004 4.1.2.X.4.X.
    EN 388:2016 2.1.1.1.X.
    EN 1149-2:1997
    EN12477 for Type B welding

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome