350W Ultra Slim NXT Gen Infrared Heating Panel, 295 X 1195mm, 350W

Order Code: ZT3375976S

£199.99 Inc VAT (20%)


Description

If you wish to make the change to clean, efficient heat that looks great, then infrared heating is definitely the best way to do it. This aesthetically pleasing panel measures 295mm by 1195mm, but can heat your room very well. It has a power output of 350W, meaning it can heat an area of roughly 5-6m2.
The panel has apremium FIR Coating surface, so it looks greatandis sturdy, too. It can reach temperatures of approximately 75-95?C, which is roughly the same as a conventional radiator. However, this could be mounted on the wall or ceiling, well out of reach of any accidental touches. It has an IP54 rating, which means it can handle splashes of water with no effort at all.

See full description
Specifications for 350W Ultra Slim NXT Gen Infrared Heating Panel, 295 X 1195mm, 350W
  • Product Type
    Infrared Heating Panel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome