Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Heating & Cooling Spares & Accessories
Cooling Unit Wall Basic Controller 300W 230V 550 x 280 x 140mm
By Rittal
Order Code:
ZT4994090S
£1,699.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
1699.99
https://www.zoro.co.uk/shop/safety/heating-and-cooling-spares-and-accessories/cooling-unit-wall-basic-controller-300w-230v-550-x-280-x-140mm/p/ZT4994090S
Add to quotation
View all Heating & Cooling Spares & Accessories
Description
Rittal COOLING UNIT WALL BASIC CONTROLLER 300W 230V 550X280X140MM Climate Control (SK) 3302100
Specifications
Specifications for Cooling Unit Wall Basic Controller 300W 230V 550 x 280 x 140mm
Depth
140mm
Height
550mm
Width
154mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome