Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Heating & Cooling Spares & Accessories
Cooling Unit Wall Basic Controller 300W 230V Stainless Steel
By Rittal
Order Code:
ZT4994530S
£2,099.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
2099.99
https://www.zoro.co.uk/shop/safety/heating-and-cooling-spares-and-accessories/cooling-unit-wall-basic-controller-300w-230v-stainless-steel/p/ZT4994530S
Add to quotation
View all Heating & Cooling Spares & Accessories
Description
Rittal COOLING UNIT WALL BASIC CONTROLLER 300W 230V STAINLESS STEEL Climate Control (SK) 3302200
Specifications
Specifications for Cooling Unit Wall Basic Controller 300W 230V Stainless Steel
Depth
140mm
Width
154mm
Height
550mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome