Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Heating & Cooling Spares & Accessories
Cooling Unit Wall Comfort Controller 1500W 460V
By Rittal
Order Code:
ZT4990880S
£3,999.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
3999.99
https://www.zoro.co.uk/shop/safety/heating-and-cooling-spares-and-accessories/cooling-unit-wall-comfort-controller-1500w-460v/p/ZT4990880S
Add to quotation
View all Heating & Cooling Spares & Accessories
Description
Rittal COOLING UNIT WALL COMFORT CONTROLLER 1500W 460V Climate Control (SK) 3305540
Specifications
Specifications for Cooling Unit Wall Comfort Controller 1500W 460V
Depth
260mm
Width
154mm
Height
950mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome