Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Heating & Cooling Spares & Accessories
Cooling Unit Wall Comfort Controller 2500W 460V 1580 x 400 x 290
By Rittal
Order Code:
ZT4991990S
£5,199.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
5199.99
https://www.zoro.co.uk/shop/safety/heating-and-cooling-spares-and-accessories/cooling-unit-wall-comfort-controller-2500w-460v-1580-x-400-x-290/p/ZT4991990S
Add to quotation
View all Heating & Cooling Spares & Accessories
Description
Rittal COOLING UNIT WALL COMFORT CONTROLLER 2500W 460V 1580X400X290 Climate Control (SK) 3329540
Specifications
Specifications for Cooling Unit Wall Comfort Controller 2500W 460V 1580 x 400 x 290
Depth
295mm
Width
154mm
Height
1580mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome