Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Heating & Cooling Spares & Accessories
Infrared Heat Lamp Clear 500W 254mm R7S Ends - IR-500W-254-R7S-7960375
By Under Control Instruments
Order Code:
ZT4029086S
£19.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£19.99
0%
5 - 9
£19.19
4%
10 - 19
£18.39
8%
20 +
£17.59
12%
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
19.99
https://www.zoro.co.uk/shop/safety/heating-and-cooling-spares-and-accessories/infrared-heat-lamp-clear-500w-254mm-r7s-ends-ir-500w-254-r7s-7960375/p/ZT4029086S
Add to quotation
View all Heating & Cooling Spares & Accessories
Description
Infrared Heat Lamp Clear 500w 254mm R7S ends
Tags:
#BulkDiscount
Specifications
Specifications for Infrared Heat Lamp Clear 500W 254mm R7S Ends - IR-500W-254-R7S-7960375
Power Rating
500W
Product Type
Infrared Heat Lamp
Diameter
254mm
Finish
Clear
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome