Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Heating & Cooling Spares & Accessories
PVC Ducting for MB2000 - 600MM 10M
By Broughton
Order Code:
ZT1255109P
£239.99
Inc VAT (20%)
1
Add to basket
Get it in
7-14
working days
Available
GBP
239.99
https://www.zoro.co.uk/shop/safety/heating-and-cooling-spares-and-accessories/pvc-ducting-for-mb2000-600mm-10m/p/ZT1255109P
Add to quotation
View all Heating & Cooling Spares & Accessories
Description
600mm diameter x 10m length PVC ducting for use with MB2000 fans
Specifications
Specifications for PVC Ducting for MB2000 - 600MM 10M
Diameter
600mm
Material
PVC
Length
10m
Product Type
PVC Ducting
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome