Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Heating & Cooling Spares & Accessories
Silicon Heater Mat 50mm Diameter 2W 12V - SM50DIA2W12V
By Under Control Instruments
Order Code:
ZT4028613S
£20.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
20.99
https://www.zoro.co.uk/shop/safety/heating-and-cooling-spares-and-accessories/silicon-heater-mat-50mm-diameter-2w-12v-sm50dia2w12v/p/ZT4028613S
Add to quotation
View all Heating & Cooling Spares & Accessories
Description
Silicone Heater Mat 50mm dia 2w 12v
Specifications
Specifications for Silicon Heater Mat 50mm Diameter 2W 12V - SM50DIA2W12V
Power Rating
2W
Material
Silicone
Diameter
50mm
Product Type
Silicone Heater Mat
Voltage
12V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome