Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Heating & Cooling Spares & Accessories
Thermal Paste 220 C Rating 30g/tube - THERMAL PASTE 30G
By Under Control Instruments
Order Code:
ZT4029061S
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 +
£9.39
6%
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
9.99
https://www.zoro.co.uk/shop/safety/heating-and-cooling-spares-and-accessories/thermal-paste-220-c-rating-30g-tube-thermal-paste-30g/p/ZT4029061S
Add to quotation
View all Heating & Cooling Spares & Accessories
Description
Thermal Paste 220 C rating, 30g/tube
Tags:
#BulkDiscount
Specifications
Specifications for Thermal Paste 220 C Rating 30g/tube - THERMAL PASTE 30G
Weight
30g
Product Type
Thermal Paste
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome