0
1

B304 Hi-vis Hoodie Sweatshirtorange 3-Extra Large

Order Code: ZT5135167S

£24.99 Inc VAT (20%)


Description

• Knitted fabric with brushed backing
• Reflective tape for increased visibility
• Kangaroo pocket for ample storage
• Hood for added protection against the elements
• Certified to EN ISO 20471 after 50x washes
• 40+ UPF rated fabric blocks 98% of UV rays
• CE certified

See full description
Specifications for B304 Hi-vis Hoodie Sweatshirtorange 3-Extra Large
  • Standards Met
    RIS 3279-TOM
    EN ISO 20471
    CE certified
  • Size
    3XL
  • Colour
    Orange
  • Material
    Cotton/Polyester
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome