Conforms to EN ISO20471:2013 Class 2 Lightweight hi-vis & fleece reversible bodywarmer to stay visible & keep warm Waterproof PU coated Polyester fabric with reverse anti-pill Navy fleece Full length zip fastening up to chin 2 hand-warmer pockets on both sides Embroidery access Ideal for screen print, transfer print, flock transfer & embroidery