Hi-Vis Zipped Hoodie M Hi-Vis Orange

Order Code: ZT5478211S

£33.99 Inc VAT (20%)


Description

Hi-Vis Yellow, Orange, Hi-Vis Yellow/Navy and Orange/Navy conform to EN ISO 20471 Class 3 Orange & Orange/Navy are also RIS-3279-TOM Railway use certified Black & Navy provide enhanced identification in the dark environment Made of 280 gsm Anti-pill single jersey knitted soft-feel polyester fabric Two 5cm width reflective tapes around the body and arms and over each shoulder Drop hood with draw cord adjustment Full length front zip Two Handwarmer pockets Twin needle stitching throughout

See full description
Specifications for Hi-Vis Zipped Hoodie M Hi-Vis Orange
  • Colour
    Hi Vis Orange
  • Size
    Medium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome