ISO EN2047: 2013 Class 2 GO/RT 3279 ISSUE 8:2013 CLASS 2 (Orange only) Reflective shoulder body & sleeve bands Workguard Grey contrast panels Zipped pockets Stand up collar Hang tag loop Unlined Generous fit Ready to band – cut away label Decoration process: embroidery Decoration access: open