Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
High Visibility Clothing
Hi-Vis Hoods
CMH10 Chemmaster Protective Hood - Green
By Alpha Solway
Order Code:
ZT1172960X
£149.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
149.99
https://www.zoro.co.uk/shop/safety/hi-vis-hoods/cmh10-chemmaster-protective-hood-green/p/ZT1172960X
Add to quotation
Schedule an order and save 5%
View all Hi-Vis Hoods
Description
Colour: Green
For the full range of workwear please refer to our catalogue.
Specifications
Technical Information
Specifications for CMH10 Chemmaster Protective Hood - Green
MFR Part No.
CMH10
Product Type
Cape Hood with Visor
Colour
Green
Series
Chemmaster
Size
One Size
Protection Features
Tear-resistant
Chemical-resistant
Material
PVC
Standards Met
EN 14605:2005 + A1:2009 Type PB(4)
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome