Ripon Cap Hi-vis Red - One Size

Order Code: ZT1154110P

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£17.274%
10 - 19£16.558%
20 +£15.8312%


Description

High-Visibility Ripon Cap

Specifications for Ripon Cap Hi-vis Red - One Size
  • Colour
    Hi-Vis Red
  • Fabric Weight
    0.09kg
  • Width
    200mm
  • Length
    208mm
  • Height
    90mm
  • Material
    65% Polyester/35% Cotton
  • Gender
    Unisex
  • Size
    ONE

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome