35B87 Rail Industry Hi-Visbreathable Jacket (4XL)

Order Code: ZT3308472S

£45.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£45.990%
5 - 9£44.154%
10 +£42.318%


Description

Conforms to EN 471 & GO/RT 3279
Conforms to EN 343 Class 3:3
300D Oxford fabric with PU coating
Polyester mesh lining
Heavy duty zip fastening
Pen pockets & ID pocket
Inner map pocket
Interactive zip - for use with interactive bodywarmer

See full description
Specifications for 35B87 Rail Industry Hi-Visbreathable Jacket (4XL)
  • Standards Met
    EN 471 & GO/RT 3279
    EN 343 Class 3, 3
  • Gender
    Unisex
  • Product Type
    Jacket
  • MFR Part No.
    35B87
  • Material
    Polyester