6800 Hi-vis Rook Jacket - 4XL - Hi-vis Yellow

Order Code: ZT1193330P

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 - 9£21.114%
10 - 19£20.238%
20 +£19.3512%


Description

A Multi-Functional Hard Wearing work jacket
Available in high visibility Yellow and Orange
Adjustable waistband and cuffs
Action back for ease of movement
Covered, full length YKK zip with lifetime warranty
Multiple pockets incl pen pocket on sleeve
Triple stitched on all main seams for ultimate strength
Tested to ISO 20471 class III and GO/RT standards

Style: 6800
Colour: Hi-Vis Yellow
Fabric: 80% Polyester 20% Cotton
Weight: 280gsm

Washing Instructions:
40 Degree Wash
Do Not Iron
Do Not Bleach
Do Not Dry Clean
Do Not Tumble Dry
Note: Image is for illustrative purposes only and may differ from the actual product.

See full description
Specifications for 6800 Hi-vis Rook Jacket - 4XL - Hi-vis Yellow
  • Size
    4XL
  • Colour
    Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome