B-DRI SPR BOMBER JKT OR LD 12

Order Code: ZT1177575P

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£84.596%


Description

300 Denier Heavyweight polyester with PU coating. Two-way heavy duty zip front with storm flap. Fleece lined collar. 2 lower bellows pockets with flaps. Security and phone pockets. Rear hem access for ease of logo applications. Knitted storm cuffs. Concealed Hood. 3M Retro-Reflective tape. Conforms to EN ISO 20471 Class 3, Conforms to EN343 Class 3 Resistance to Water Penetration Class 1 Air Permeability

See full description
Specifications for B-DRI SPR BOMBER JKT OR LD 12
  • MFR Part No.
    BD71ORLD12
  • Fabric Weight
    1kg
  • Height
    360mm
  • Length
    670mm
  • Width
    410mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome