Quantity | Price | Discount |
---|---|---|
1 - 4 | £49.99 | 0% |
5 - 9 | £47.99 | 4% |
10 + | £45.99 | 8% |
Two Tone Traffic Jacket, Breathable fabric. Detachable hood with drawcord, Two-way heavy duty YKK zip front with storm flap, Two lower front patch pockets with hook and loop fastening flap, Drawcord at hip, Internal mesh lining with mobile phone pocket, Two roomy 'Poachers' pockets at lower front. Deep Left breast zipped security pocket under front flap , Knitted storm cuffs, Internal wicking strip, Fully taped seams,, Retro-Reflective tape. EN ISO 20471 Class 3 high visibility, EN 343 Class 3 resistance to water penetration Class 3 air permeability