Bomber Hi-Vis Orange Jacket Fleece Lined - Size Medium

Order Code: ZT5364003S

£27.99 Inc VAT (20%)


Description

Heavyweight Polyester Oxford outer shell with PU coating. Fleece lining, including fleece collar, Press stud flap. Fully taped seams. 2 Lower front pockets with flaps. Internal breast pocket plus separate phone pocket, Concealed hood/drawcord in collar. EN ISO20471 Class 3 High Visibility, RIS-3279-TOM Issue 2, EN 343 Class 3 Resistance to Water Penetration Class 1 Air Permeability

See full description
Specifications for Bomber Hi-Vis Orange Jacket Fleece Lined - Size Medium
  • Weight
    1.2kg
  • Product Type
    Jackets
  • Size
    Medium
  • Colour
    Orange
  • Fabric Colour
    Orange
  • Material
    Blend
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome