Bomber Yellow Jacket Fleece Lined Sat - Size 2XL

Order Code: ZT5363938S

£27.99 Inc VAT (20%)
£29.996.5% off


Description

Heavyweight Polyester Oxford outer shell with PU coating. Fleece lining, including fleece collar, Press stud flap. Fully taped seams. 2 Lower front pockets with flaps. Internal breast pocket plus separate phone pocket, Concealed hood/drawcord in collar. EN ISO20471 Class 3 High Visibility, EN 343 Class 3 Resistance to Water Penetration Class 1 Air Permeability

Specifications for Bomber Yellow Jacket Fleece Lined Sat - Size 2XL
  • Colour
    Yellow
  • Fabric Colour
    Saturn Yellow
  • Size
    2XL
  • Gender
    Unisex
  • Product Type
    Jackets
    Bomber Jacket
  • Weight
    1.32kg
    1.44kg
  • Material
    Blend