Bomber Yellow Jacket Fleece Lined Sat - Size Large

Order Code: ZT5363955S

£26.99 Inc VAT (20%)
£27.993.5% off


Description

Heavyweight Polyester Oxford outer shell with PU coating. Fleece lining, including fleece collar, Press stud flap. Fully taped seams. 2 Lower front pockets with flaps. Internal breast pocket plus separate phone pocket, Concealed hood/drawcord in collar. EN ISO20471 Class 3 High Visibility, EN 343 Class 3 Resistance to Water Penetration Class 1 Air Permeability

Specifications for Bomber Yellow Jacket Fleece Lined Sat - Size Large
  • Gender
    Unisex
  • Product Type
    Bomber Jacket
    Jackets
  • Fabric Colour
    Saturn Yellow
  • Size
    Large
  • Weight
    1.34kg
    1.22kg
  • Colour
    Yellow
  • Material
    Blend

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome