Accessory suitable for safety helmets to prevent the drop of the helmet. Well-adapted to the chin. Chin strap with chin rest made of polyethylene with plastic hooks anchored at each elastic band end. , The elastic band is made of polyester and 14 mm width. Weight: 0’013kg.For use with:5-RS5-RGTirreno TXTirreno TXR