0
1
2

Clovelly ISO 20471 CL.3 Executive Anorak Hi-Vis Yellow (2XL)

Order Code: ZT3609807S

£70.99 Inc VAT (20%)


Description

The Clovelly Class 3 hi-vis executive anorak offers unparalleled protection and adaptability. Crafted from Ecoviz® 10K recycled fabric, it boasts waterproof, windproof, and breathable features for comfort in all weather conditions. Ideal for diverse professions, its Class 3 rating ensures high visibility and safety compliance.

Features and Benefits
• Ecoviz® 10K 2-layer 300D laminated recycled polyester for superior waterproof, windproof, and breathable performance
• Interactive YKK® zip and mesh-lined body ensure comfort and adaptability
• Concealed lined hood and V-shaped drop tail back for added practicality
• Internal lower zipped pocket and large internal tablet pocket offer secure storage solutions
• Full-length hook and loop-fastened double storm flap enhance weather resistance
• Interacts seamlessly with Leo bodywarmer, softshell, and fleece jackets for versatile layering options
• Shaped high collar adds a touch of style and extra protection
• Lycra storm cuff with stay-put thumbholes for a secure fit and enhanced comfort
• Large hook and loop-fastened front pockets provide convenient and accessible storage

Typical Applications
• Construction sites
• Security personnel
• Emergency responders
• Outdoor events staff
• Utility and maintenance workers
• Roadside work
• Professionals requiring tablet access
• General outdoor work

Standards
• EN ISO 20471 Class 3
• RIS-3279-TOM (orange only)

See full description
Specifications for Clovelly ISO 20471 CL.3 Executive Anorak Hi-Vis Yellow (2XL)
  • Size
    2XL
  • Product Type
    Executive Anorak
  • Gender
    Unisex
  • Colour
    Yellow
  • Series
    Clovelly
  • MFR Part No.
    A04-Y-LEO-2XL
  • Material
    Laminated Recycled Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome