Constructor Orange Traffic Jacket - Size XL

Order Code: ZT5364085S

£27.99 Inc VAT (20%)


Description

PU coated polyester. Quilted lining with heavy weight (160gsm) polyester filling. Concealed hood. Two-way heavy duty zip front with storm flap and security pocket. 2 Lower pockets with flaps. Inside breast pocket. Knitted storm cuffs. Internal 'Wicking' strip. Fully taped seams. Reflective Material. , Conforms to EN ISO 20471 Class 3 High Visibility, Conforms to EN 343 Class 3 Water Penetration Class 1 Air Permeability

See full description
Specifications for Constructor Orange Traffic Jacket - Size XL
  • Fabric Colour
    Orange
  • Colour
    Orange
  • Product Type
    Jackets
  • Size
    XL
  • Weight
    1.32kg
  • Material
    Blend
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome