Constructor Yellow Traffic Jacket - Size Medium

Order Code: ZT5363841S

£26.99 Inc VAT (20%)
£27.993.5% off


Description

PU coated polyester. Quilted lining with heavy weight (160gsm) polyester filling. Concealed hood. Two-way heavy duty zip front with storm flap and security pocket. 2 Lower pockets with flaps. In side breast pocket. Knitted storm cuffs. Internal 'Wicking' strip. Fully taped seams. Reflective Material. , Conforms to EN ISO 20471 Class 3 High Visibility, Conforsm to EN 343 Class 3 Water Penetration Class 1 Air Permeability

Specifications for Constructor Yellow Traffic Jacket - Size Medium
  • Product Type
    Jackets
  • Fabric Colour
    Saturn Yellow
  • Colour
    Yellow
  • Weight
    1.2kg
  • Size
    Medium
  • Material
    Blend
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome