GORE-TEX FOUL WEATHER BOMBER JACKET NO HOOD OR XL

Order Code: ZT1180660P

£179.99 Inc VAT (20%)


Description

GORE-TEX Fabrics take protective clothing to another level: they're fully waterproof and windproof; and highly breathable to avoid heat build-up.They can also withstand high water pressure and severe mechanical stresses, Outer fabric is fully seam sealed for maximum protection against the elements whilst remaining breathable to allow wearer to work in comfort, The collar is shaped and contoured for compatibility with hard hats and can be combined with a detachable hood GTHV161OR when necessary, GTHV161OR hood to be purchased separately, Approved to BS EN ISO 20471: 2013 Class 3, EN343: 2003 3:3, RIS-3279-TOM , EN ISO 13688: 2013, Outer fabric 100% polyester with ePTFE membrane , Washable at 40° and Industrial Laundering

See full description
Specifications for GORE-TEX FOUL WEATHER BOMBER JACKET NO HOOD OR XL
  • MFR Part No.
    GTHV153ORXL
  • Size
    XL
  • Colour
    Orange
  • Width
    358mm
  • Fabric Weight
    0kg
  • Length
    552mm
  • Height
    492mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome