Hi-vis Bomber Jacket 3XL

Order Code: ZT3296061S

£17.99 Inc VAT (20%)


Description

Foul weather high visibility warning jacket.

Complies with:
EN343 Class 3 water penetration and Class 1 water vapour resistance.
EN471 Class 3 area of fluorescent yellow.
EN471 Class 2 retroreflective tape performance.

Available in:
Medium: Chest 92-100cm
Large: Chest 100-108cm
X Large: Chest 108-116cm
XX Large: Chest 116-124cm
XXX Large: Chest 124-132cm

See full description
Specifications for Hi-vis Bomber Jacket 3XL
  • Product Type
    Bomber Jacket
  • Standards Met
    EN471 Class 3
    EN343 Class 3
    EN343 Class 1
    EN471 Class 2