Hi-Vis Bomber Jacket


£29.99 Inc VAT (20%)
Up to 3% off

See 7 Product Variants
£29.99

Description

100% Polyester, 300 oxford weave, weatherproof with a stain resistant finish, PU coated 190g and taped seams. Concealed hood and a nylon 60g/wadding 170g lining. Concealed phone pocket.

Conforms to, EN471 class 3:2, EN343 class 3:1, EN342 CLASS 3 and ANSI/ISEA 107-2010.

Feature Attributes

Material:
Polyester
Colour:
Yellow
Product Type:
Bomber Jacket
Series:
300D
Gender:
Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome