Hi-vis Jacket, Yellow (M)
0
1

Hi-vis Jacket, Yellow (M)

Order Code: ZT1173686XCopy

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 - 9£20.154%
10 - 19£19.318%
20 +£18.4712%

Order by 3pm, get it Tomorrow

Description

Two reflective bands around the torso and each sleeve, one band over each shoulder meeting EN471 Class 3/2 requirements. Fleece comes with mesh inner lining, elasticated cuffs and two side entry pockets.

Specifications for Hi-vis Jacket, Yellow (M)
  • Standards Met
    EN ISO 20471:2013 Class 3/2
  • Type
    Fleece
    Jacket
  • Colour
    Yellow
  • Size
    Medium
  • MFR Part No.
    SFF02
  • Material
    Polyester Fleece
  • Product Type
    Jacket
  • Gender
    Men