Hi-Vis Jackets, Yellow


£20.99 Inc VAT (20%)
Up to 19% off

See 2 Product Variants
£20.99

Description

Hi-visibility jackets that meet EN ISO 20471:2013 Class 3/2 requirements.

Features and Benefits
• Two reflective bands around the torso and each sleeve and one band over each shoulder aid wearer safety and visibility in low light areas
• The fleece comes with a mesh inner lining and elasticated cuffs, enhancing wearer comfort
• Ample storage due to two side entry pockets

Feature Attributes

Type:
Jacket,Fleece
Colour:
Yellow
Standards Met:
EN ISO 20471:2013 Class 3/2
Material:
Polyester Fleece
MFR Part No.:
SFF02
Gender:
Men
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome