Hi-Vis Lightweight Jackets


£2.99 Inc VAT (20%)
Up to 3% off

See 3 Product Variants
£2.99

Description

Satin yellow knitted polyester. High Visibility Yellow. All tape bands are 50mm wide.
EN ISO 20471:2013: Class 3 area of fluorescent background and retro reflective tape.
EN ISO 20471:2013: Class 2 retro reflective tape performance.
These garments comply with the requirements of Directive 89/686/EEC and the above reference standards. Available Sizes & Selection:Fit according to chest size. A larger size may be required if worn over clothing.

Feature Attributes

Material:
Polyester
MFR Part No.:
2BB
Type:
Jacket
Colour:
Yellow
Standards Met:
EN ISO 20471:2013 Class 2,Directive 89/686/EEC,EN ISO 20471:2013 Class 3
Product Type:
Jacket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome