Outer-layer: 3 layer waterproof 8,000mm bonded 100% Polyester fabric Mid-layer: TPU waterproof Inner-layer: Microfleece Conform to EN ISO20471:2013 Class 2 Orange and Orange/Navy conform to GO/RT 3279 & approved for the railway industry 5cm width reflective tapes around the body and one over each shoulder 100% waterproof zippers 2 hand warmer pockets with zipper fastening Shaped lower back for style Navy contrast helps to provide a corporate image and hide scuff marks