Hi-Vis Softshell Bodywarmer M Hi-Vis Orange

Order Code: ZT5475762S

£43.99 Inc VAT (20%)


Description

Outer-layer: 3 layer waterproof 8,000mm bonded 100% Polyester fabric Mid-layer: TPU waterproof Inner-layer: Microfleece Conform to EN ISO20471:2013 Class 2 Orange and Orange/Navy conform to GO/RT 3279 & approved for the railway industry 5cm width reflective tapes around the body and one over each shoulder 100% waterproof zippers 2 hand warmer pockets with zipper fastening Shaped lower back for style Navy contrast helps to provide a corporate image and hide scuff marks

See full description
Specifications for Hi-Vis Softshell Bodywarmer M Hi-Vis Orange
  • Size
    Medium
  • Colour
    Hi Vis Orange

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome