Hi-Vis Softshell Jacket 3XL Hi-Vis Orange

Order Code: ZT5475818S

£55.99 Inc VAT (20%)


Description

Outer: 345gsm 3 layer waterproof 8,000mm bonded 100% Polyester fabric Mid-layer: TPU waterproof Inner-layer: Microfleece Hi-Vis Yellow & Hi-Vis Yellow/Navy, Orange and Orange/Navy conform to EN ISO20471:2013 Class 3 Orange and Orange/Navy conform to RIS-3279-TOM Railway use certified & approved for the railway industry Black & Navy provide enhanced identification in the dark environemnt 3 layers softshell fabric ensures 8000mm breathable & 3000 mvp waterproof 5cm width reflective tapes around the body and arms, one over each shoulder 100% waterproof zippers & branded zipper pullers applied to the front and chest pocket 2 hand warmer pockets with zipper fastening Rubber cuff adjusters & draw cord hem adjuster Shaped lower back for style Navy contrast helps to provide a corporate image and hide scuff marks

See full description
Specifications for Hi-Vis Softshell Jacket 3XL Hi-Vis Orange
  • Colour
    Hi Vis Orange
  • Size
    3XL

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome