0
1

Hi-Vis Vest Yellow (2XL) C/w Fire Marshal Black Text Front & Back

Order Code: ZT4279304S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

Stay visible in low-light working conditions with these Class 2 hi-vis waistcoats. Ideal for wear in areas where forklift trucks and other vehicles operate, these waistcoats feature two bands of reflective tape around the waist and one band around the 'brace' shoulder area in a 2 Band & Brace pattern. Printed on the front and back in black text is 'Fire Marshal' for the easy identification of trained staff in a fire emergency.

Designed to suit a diverse workforce, these hi-vis vests are available in inclusive sizes, from medium to 6XL to ensure everyone is protected.

Features and Benefits
• Manufactured from polyester for a robust product finish
• 2 Band & Brace reflective tape design for enhanced visibility in low lighting conditions
• Hook and loop closure type for quick and easy fitting
• Available in either yellow or orange in a wide range of sizes to suit your needs

Standards
• Halo® products are BSI tested
• EN ISO 20471:2013 + A1:2016 Class 2
• RIS-3279-TOM (orange only)

See full description
Specifications for Hi-Vis Vest Yellow (2XL) C/w Fire Marshal Black Text Front & Back
  • Colour
    Yellow
  • Standards Met
    Class 3 ENISO 20471, 2013
  • Size
    2XL
  • Material
    Polyester
  • Closure Type
    Hook & Loop

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome