Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
High Visibility Clothing
Hi-Vis Jackets & Coats
Hi-vis Yellow Motorway Jacket - XXL (52in)
By Scan
Order Code:
ZT1292312P
£36.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£36.99
0%
5 - 9
£35.51
4%
10 +
£34.03
8%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
36.99
https://www.zoro.co.uk/shop/safety/hi-vis-jackets-and-coats/hi-vis-yellow-motorway-jacket-xxl-52in/p/ZT1292312P
Add to quotation
View all Hi-Vis Jackets & Coats
Description
1 x Scan Hi-Vis Yellow Motorway Jacket - XXL (52in)
Tags:
#BulkDiscount
Specifications
Specifications for Hi-vis Yellow Motorway Jacket - XXL (52in)
MFR Part No.
OC-122-XXXL
Size
52in
Colour
Yellow
Type
Jacket
Clothing Type
Jacket
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome