High Visibility 7-in-1 Storm Coat with Bodywarmer


Select
£119.99 Inc VAT (20%)
7.5% off


See all variants from £119.99

Description

This modern-style unlined storm coat and body warmer features a PU coated polyester outer for durable, waterproof protection. A series of weatherproofing features including storm cuffs and fleece lining insulates and protects against the wind and cold for a contained and comfortable storm coat.

Features and Benefits
• Versatile coat with seven different wearing options
• RFX™ reflective tape for enhanced visibility during low-light conditions and at night
• Durable 2-way zip closure ensures quick changing
• Storm flap protects against the elements and prevents the zip from catching
• Mobile phone pocket for security and convenience
• Side bellowed pockets contains separate handwarmer pockets
• Elasticated cuffs with adjustable outer cuffs for a secure fit and protection against the elements
• Underarm ventilation prevents heat build-up for wearer comfort
• Convenient flip-out ID window
• Machine washable at 40°C
• Zip away lined arctic style hood for convenience
• Fleece-lined collar for extra warmth and comfort
• Soft-touch cotton microfibre lining reverses to grey
• Drawcord at the waist for more precise fitting

Standards
• CE Certified
• EN ISO 20471 (storm coat - class 3, body warmer - class 2)
• EN343 Class 3:3 (storm coat only)
• RIS-3279

Approvals
• Oeko-Tex® Standard 100

See full description

Feature Attributes

Type:
Coat
Material:
Polyester
Standards Met:
RIS-3279,EN ISO 20471 (storm coat - class 3, body warmer - class 2),EN343 Class 3:3 (storm coat only)
Colour:
Orange
MFR Part No.:
PR497
Gender:
Men
More attributes