0
1
2
3
4

Maternity Expander for Rosemoor Jacket Hi-vis Orange (2XS)

Order Code: ZT3758737S

£27.99 Inc VAT (20%)


Description

The Women's hi-vis expander seamlessly transforms your existing ROSEMOOR jacket into maternity wear. This innovative accessory ensures expecting mothers stay dry, safe, and visible without the need for a new jacket. The zip-in feature simplifies adaptation, making it a practical solution for mums-to-be without compromising on comfort or style.

Features and Benefits
• Seamlessly integrates with Rosemoor Jacket JL04 for maternity wear
• Hook and loop and stud fastenings ensure a secure fit
• Elasticated bump section allows for comfortable stretch
• Size-adjusting toggles accommodate changing body size
• Full-length storm flap provides wind protection
• LTEC 10K fabric ensures waterproof, windproof, and breathable performance
• Mesh lining enhances comfort and breathability

Typical Applications
• Trades
• Construction
• Warehouse
• Outdoor working

Standards
• EN ISO 20471 Class 3
• EN 343 3:3
• RIS-3279-TOM (orange only)

Notes
• Maternity jacket expander only. ROSEMOOR hi-vis jacket sold separately
• Compatible with the ROSEMOOR hi-vis jacket:
Yellow - RMR9620001F-RMR9620001A
Orange - LWR9623210A-LWR9623210B

See full description
Specifications for Maternity Expander for Rosemoor Jacket Hi-vis Orange (2XS)
  • Colour
    Orange
  • Material
    Laminated Polyester
  • Series
    Rosemoor
  • Product Type
    Maternity Jacket Expander
  • MFR Part No.
    EX01-O-LEO-XXS
  • Size
    2XS
  • Standards Met
    EN ISO 20471 Class 2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome