MATRE MULTI CVC WATERPROOF ARC PARKA SAT YELL/BLACK MED

Order Code: ZT1181273P

£229.99 Inc VAT (20%)


Description

Concealed zip front with double storm flap cover and press stud closure, 2 chest pockets with flap, Gas detection loops for positioning of cables, antennas and detectors, ID badge holder loop, ID pockets HYD041002 and HYD041004 to attach, Inner pocket , Napoleon pocket, 2 zip side pockets, Adjustable cuffs using hook and loop fastening, Manila Hood, HYD043770 to be ordered separately, Weesp FR AS Black quilted Lining, HYD060350 to be ordered separately, Chief Value Cotton (CVC) 290gsm 80% Cotton / 19% Polyester / 1% Anti-static, PU coated, Conforms to the following standards:, EN 1149-5:2008 Anti Static - Material performance and design requirements, IEC 61482-2:2009 - Performance requirements and design requirements, EN 61482-1-2:2009 (Class 2 = 7kA) - Box Arc testing, EN 343 Class 3:3 Protection against rain, EN 13034:2005+A1:2009 Protective clothing against liquid chemicals - Type PB (6), EN ISO 20471:2013 Class 3 High Visibility , EN ISO 13688:2013 Protective clothing general requirements, EN ISO 11612:2015 Protection against heat and flame (A1 B1 C1 D0 E1 F1), EN ISO 11611:2015 Protective clothing for use in welding and allied processes (A1 Class 1), EN ISO 14116:2015 Protective clothing against limited flame spread (Index 3)

See full description
Specifications for MATRE MULTI CVC WATERPROOF ARC PARKA SAT YELL/BLACK MED
  • Size
    Medium
  • Colour
    SaturnYellow/Black
  • MFR Part No.
    HYD043700SYBLM
  • Fabric Weight
    1.792kg
  • Height
    380mm
  • Length
    600mm
  • Width
    412mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome