P487 7 in 1 Hi-vis XXL Yellow Jacket

Order Code: ZT1173377X

£129.99 Inc VAT (20%)


Description

Product Features:
3M Scotchlite reflective tape.
YKK 2-way zip.
Waterproof zip.
ID window design.
Adjustable storm cuffs.
Fleeced collar.
Under arm ventilation system.
Reflective 3M piping.
100% Polyester open mesh lining.

See full description
Specifications for P487 7 in 1 Hi-vis XXL Yellow Jacket
  • Gender
    Men
  • Standards Met
    EN471 Class 3
    EN471 Class 2
    EN343 Class 3:3
  • MFR Part No.
    P487
  • Colour
    Yellow
  • Size
    2XL
  • Type
    Coat
  • Material
    Polyester Fleece (Collar)
    Polyester
  • Product Type
    Coat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome