S266 Hi-vis Two Tone Bomber Jacket Yellow/Navy (M)

Order Code: ZT1026346P

£33.99 Inc VAT (20%)


Description

Quilted lining provides warmth and comfort whilst the waterproof taped seams ensure 100% dryness.

Features:
-Reflective tape for increased visibility
-4 pockets for ample storage
-Concealed mobile phone pocket & internal chest pocket
-Two-way zip for quick and easy access
-Pack away hood for added functionality
-Inner ribbed cuffs for warmth and comfort
-Print access for corporate branding
-Contrast fleece collar for protection against dirt
-D-ring for keys or ID cards
-Half elasticated waist for a secure and comfortable fit
-50+ UPF rated fabric to block 98% of UV rays
-Extremely water resistant fabric finish, water beads away from fabric surface
-Certified to EN ISO 20471 after 50x washes
-CE certified

See full description
Specifications for S266 Hi-vis Two Tone Bomber Jacket Yellow/Navy (M)
  • MFR Part No.
    S266
  • Colour
    Yellow/Navy
  • Fabric Weight
    190g/m²
  • Type
    Bomber Jacket
  • Standards Met
    EN 343 Class 3:1
    EN ISO 20471 Class 3
  • Material
    Polyester
  • Size
    Medium
  • Product Type
    Bomber Jacket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome