S496 Sealtex Jacket Yellow/Blue (2XL)

Order Code: ZT1173221X

£41.99 Inc VAT (20%)


Description

S496
- Hi-visibility yellow
- 2-tone yellow / navy
- Unique lightweight material
- Breathable
- Waterproof
- Windproof
- Attached hood
- Studded storm flap
- Extremely comfortable
- Allows you to be seen in all conditions

Specifications:
- Fabric: Sealtex Ultra 185g
- Certified to: EN471 Class 3:2, EN343 Class 3:2

See full description
Specifications for S496 Sealtex Jacket Yellow/Blue (2XL)
  • MFR Part No.
    S496
  • Colour
    Navy
    Navy Blue/Yellow
  • Fabric Weight
    185g/m²
  • Type
    Jacket
  • Size
    2XL
  • Standards Met
    EN471 Class 3:2, EN343 Class 3:5
  • Product Type
    Jacket
  • Series
    Sealtex
  • Hood Style
    Packaway Hood
  • Gender
    Unisex
  • Material
    Polyester
  • Closure Type
    Studded Storm Flap
    Two Way Zipper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome