TWO TONE EXECUTIVE WAISTCOAT SY/ORANGE SIZE XXL

Order Code: ZT2115642S

£12.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.390%
5 - 9£11.894%
10 - 19£11.408%
20 +£10.9012%


Description

Saturn Yellow/Orange Hi Vis superior waistcoat, 100% Polyester, Front zip fastening, Two large front pockets with flaps, Mobile phone pocket with hook and loop fastening flap, Radio loop, Pen & pencil pockets, Transparent ID pouch pocket, Retro-reflective tape, Covered mesh back panel, EN ISO 20471 XS - Class 1 high visibility S-7XL - Class 2 high visibility

See full description
Specifications for TWO TONE EXECUTIVE WAISTCOAT SY/ORANGE SIZE XXL
  • MFR Part No.
    HVWC2TSYORXXL
  • Colour
    Saturn Yellow / Orange
  • Size
    2XL
  • Fabric Weight
    0kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome