2XL Hercules Hi-Vis Orange Coverall

Order Code: ZT3296281S

£30.99 Inc VAT (20%)


Description

PCRTBSL
Designed for the rail industry. GO/RT 3279 EN471 Class 3 polycotton coverall. Tall leg. 80% polyester, 20% cotton. Reflective tape full configuration. Elasticated waist. Zip front fastening. Pockets - 2 chest, 2 slant, 1 rule.
Colour: Hi-Vis orange.
Size: 3XL.

Specifications for 2XL Hercules Hi-Vis Orange Coverall
  • MFR Part No.
    PCRTBSL
  • Material
    Polycotton
  • Standards Met
    GO/RT 3279 EN471 Class 3
  • Size
    2XL

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome